Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bmw:New Denso 10Pa17C W/Clutch New Compressor, Co22016C

  • Mfr # CO22016C

  • Zoro # G5386441


original price: $239.99
10% off
new price: $215.99
/ea
Free Shipping & Returns

Key Features

Includes
Compressor Clutch, Pulley
Color
Natural
Material
Aluminum
Refrigerant
R-134A
Pulley Type
6-Groove, Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO22016C
Zoro #
G5386441
UPC #
711307085873
Country of Origin
Unknown

Dimensions

Clutch Diameter
110 mm

Details

Includes
Compressor Clutch, Pulley
Color
Natural
Material
Aluminum
Refrigerant
R-134A
Pulley Type
6-Groove, Serpentine
Compressor Type
10PA17E
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.