Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick/Chevy/Olds/Pont:New Gm V5 W/Clutch New Compressor, Co20335C

  • Mfr # CO20335C

  • Zoro # G5387631


original price: $257.99
6% off
new price: $241.99
/ea
Free Shipping & Returns

Key Features

Clutch Diameter
110 mm
Suction Port Diameter (mm)
17 mm
Number of Grooves
6
Discharge Port Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO20335C
Zoro #
G5387631
UPC #
711307318940
Country of Origin
Unknown

Dimensions

Clutch Diameter
110 mm
Suction Port Diameter (mm)
17 mm
Discharge Port Size
17 mm

Details

Item
A/C Compressor Assembly
Number of Grooves
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.