Buick/Chevy/Olds/Pont:New Gm V5 W/Clutch New Compressor, Co20458C

  • Mfr # CO20458C

  • Zoro # G5389786


original price: $222.99
8% off
new price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Features
Control Valve
Pulley Diameter
110 mm
Mounting Style
Tangent
Gauge Line
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO20458C
Zoro #
G5389786
UPC #
711307319015
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Discharge Port Size
16 mm
Suction Port Diameter (mm)
16 mm

Details

Voltage
12V
Features
Control Valve
Mounting Style
Tangent
Gauge Line
60 mm
Number of Grooves
6
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.