Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick/Chevy/Pont/Satu:Msc105Cg2 W/Clutch New Compressor, Co21579T

  • Mfr # CO21579T

  • Zoro # G5383090


original price: $269.99
10% off
new price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Compressor Clutch, Pulley
Color
Natural
Pulley Type
6-Groove, Serpentine
Compressor Type
MSC105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO21579T
Zoro #
G5383090
UPC #
711307106196
Country of Origin
Unknown

Details

Material
Aluminum
Includes
Compressor Clutch, Pulley
Color
Natural
Pulley Type
6-Groove, Serpentine
Compressor Type
MSC105
Refrigerant
R-134A
Number of Grooves
6
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.