Zoro Homepage

CABIN AIR FILTER

  • Mfr # FI1041C

  • Zoro # G302112637


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Height
19.05 mm
Filter Type
Particulate
Width
215.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI1041C
Zoro #
G302112637
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Height
19.05 mm
Width
215.9 mm

Details

Item
Cabin Air Filter
Filter Type
Particulate

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.