Zoro Homepage

Cadi Escalade 06-03 Evaporator, Ev939763Pfc

  • Mfr # EV939763PFC

  • Zoro # G5890828


original price: $84.15
9% off
new price: $75.75
/ea
Free Shipping & Returns

Key Features

Width
255 mm
Length
60 mm
Fin Height (mm)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939763PFC
Zoro #
G5890828
UPC #
711307345014
Country of Origin
Unknown

Dimensions

Width
255 mm
Length
60 mm
Fin Height (mm)
8

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.