Zoro Homepage

Chev Ck Pu 02-96

  • Mfr # CN4720PFC

  • Zoro # G700561532


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
M20-1.5
Outlet Diameter
M20-1.5
Height
393 mm
Width
732 mm
Thickness
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4720PFC
Zoro #
G700561532
UPC #
711307322916
Country of Origin
Unknown

Dimensions

Inlet Diameter
M20-1.5
Outlet Diameter
M20-1.5
Height
393 mm
Width
732 mm
Thickness
26 mm
Fin Height (mm)
15

Details

Item
A/C Condenser

Description

Chev Ck Pu 02-96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.