Zoro Homepage

Chev C/K Pu 93-90

  • Mfr # CN4295PFC

  • Zoro # G700566476


original price: $99.15
9% off
new price: $89.25
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
3/4"-16
Outlet Diameter
3/4"-16
Height
375 mm
Width
725 mm
Thickness
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4295PFC
Zoro #
G700566476
UPC #
711307311682
Country of Origin
Unknown

Dimensions

Inlet Diameter
3/4"-16
Outlet Diameter
3/4"-16
Height
375 mm
Width
725 mm
Thickness
20 mm
Fin Height (mm)
8

Details

Item
A/C Condenser

Description

Chev C/K Pu 93-90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.