Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev C/K Pu 95-94 V Condensor, Cn4544Pfc

  • Mfr # CN4544PFC

  • Zoro # G2729164


original price: $103.99
8% off
new price: $95.65
/ea
Free Shipping & Returns

Key Features

Height
393 mm
Width
730 mm
Thickness
32 mm
Fin Height (mm)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team