Zoro Homepage

Chev Impala 96-94

  • Mfr # CN4548PFC

  • Zoro # G500568120


original price: $117.99
6% off
new price: $109.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
12.7 mm
Outlet Diameter
12.7 mm
Height
388.9 mm
Width
730 mm
Thickness
18.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4548PFC
Zoro #
G500568120
UPC #
711307322480
Country of Origin
Unknown

Dimensions

Inlet Diameter
12.7 mm
Outlet Diameter
12.7 mm
Height
388.9 mm
Width
730 mm
Thickness
18.02 mm

Details

Item
A/C Condenser

Description

Chev Impala 96-94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.