Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chev Lumina 01-94 V Condenser, Cn4550Pfc

  • Mfr # CN4550PFC

  • Zoro # G5397440


original price: $121.99
9% off
new price: $109.99
/ea
Free Shipping & Returns

Key Features

Thickness
18 mm
Material
Aluminum
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4550PFC
Zoro #
G5397440
UPC #
711307322503
Country of Origin
Unknown

Dimensions

Thickness
18 mm

Details

Material
Aluminum
Color
Black
Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.