Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy/Geo/Suzuki:Denso 10P08E W/Clutch New Compressor, Co10685Dc

  • Mfr # CO10685DC

  • Zoro # G5376276


original price: $221.99
5% off
new price: $208.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ear
Pulley Diameter
101 mm
Voltage
12V
Number of Grooves
4
Discharge Port Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10685DC
Zoro #
G5376276
UPC #
711307364008
Country of Origin
Unknown

Dimensions

Pulley Diameter
101 mm
Discharge Port Size
14 mm
Suction Port Diameter (mm)
16 mm

Details

Mounting Style
Ear
Voltage
12V
Number of Grooves
4
Gauge Line
42 mm
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.