Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy/Gmc/Isuzu:New Gm V7 W/Clutch New Compressor, Co20446C

  • Mfr # CO20446C

  • Zoro # G5388736


original price: $225.99
6% off
new price: $211.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Pulley Diameter
125 mm
Mounting Style
Ear
Suction Port Diameter (mm)
30.5 mm
Discharge Port Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO20446C
Zoro #
G5388736
UPC #
711307332151
Country of Origin
Unknown

Dimensions

Pulley Diameter
125 mm
Suction Port Diameter (mm)
30.5 mm
Discharge Port Size
30.5 mm

Details

Voltage
12V
Mounting Style
Ear
Number of Grooves
6
Gauge Line
38.5 mm
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.