Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy/Gmc/Isuzu/Olds:New Gm Ht6 W/Clutch New Compressor, Co20145C

  • Mfr # CO20145C

  • Zoro # G5389460


original price: $209.99
6% off
new price: $195.99
/ea
Free Shipping & Returns

Key Features

Features
Switch
Pulley Diameter
110 mm
Number of Grooves
6
Suction Port Diameter (mm)
16 mm
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO20145C
Zoro #
G5389460
UPC #
711307282876
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Suction Port Diameter (mm)
16 mm
Discharge Port Size
16 mm

Details

Features
Switch
Number of Grooves
6
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.