Zoro Homepage

Chevy:New Gm V5 W/Clutch New Compressor, Co20347C

  • Mfr # CO20347C

  • Zoro # G5388508


original price: $257.99
9% off
new price: $232.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Direct
Discharge Port Size
17 mm
Number of Grooves
6
Suction Port Diameter (mm)
17 mm
Clutch Diameter
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO20347C
Zoro #
G5388508
UPC #
711307350704
Country of Origin
Unknown

Dimensions

Discharge Port Size
17 mm
Suction Port Diameter (mm)
17 mm
Clutch Diameter
127 mm

Details

Mounting Style
Direct
Number of Grooves
6
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.