Zoro Homepage

Chevy:New Gm V7 W/Clutch New Compressor, Co20746C

  • Mfr # CO20746C

  • Zoro # G5392820


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Direct
Number of Grooves
4
Suction Port Diameter (mm)
16 mm
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO20746C
Zoro #
G5392820
UPC #
711307350698
Country of Origin
Unknown

Dimensions

Suction Port Diameter (mm)
16 mm
Discharge Port Size
16 mm

Details

Mounting Style
Direct
Number of Grooves
4
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.