Zoro Homepage

Chevy/Suzuki:Denso 10P08E W/Clutch New Compressor, Co6130Dc

  • Mfr # CO6130DC

  • Zoro # G5379566


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Pulley Diameter
117 mm
Mounting Style
Ear
Number of Grooves
1
Gauge Line
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO6130DC
Zoro #
G5379566
UPC #
711307003815
Country of Origin
Unknown

Dimensions

Pulley Diameter
117 mm

Details

Voltage
12V
Mounting Style
Ear
Item
A/C Compressor Assembly
Number of Grooves
1
Gauge Line
45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.