Chevy/Suzu:Sanden/Sankyo Sd7B10 W/Clutch New Compressor, Co4623C

  • Mfr # CO4623C

  • Zoro # G5379189


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Ear
Number of Grooves
4
Clutch Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4623C
Zoro #
G5379189
UPC #
711307292448
Country of Origin
Unknown

Dimensions

Clutch Diameter
120 mm

Details

Mounting Style
Ear
Number of Grooves
4
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.