Zoro Homepage

Chry/Dodge/M-B:New Dneso 7Sb16C W/Clutch New Compressor, Co105111C

  • Mfr # CO105111C

  • Zoro # G5394196


original price: $304.99
5% off
new price: $286.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Pulley Diameter
119 mm
Suction Port Diameter (mm)
28 mm
Discharge Port Size
17 mm
Gauge Line
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO105111C
Zoro #
G5394196
UPC #
711307247653
Country of Origin
Unknown

Dimensions

Pulley Diameter
119 mm
Suction Port Diameter (mm)
28 mm
Discharge Port Size
17 mm

Details

Voltage
12V
Gauge Line
36 mm
Item
A/C Compressor Assembly
Number of Grooves
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.