Zoro Homepage

Chry/Dodge/Mitsu:Msc90C W/Clutch New Compressor, Co10596Ac

  • Mfr # CO10596AC

  • Zoro # G5398630


original price: $274.99
8% off
new price: $251.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Tangent
Switch Type
Heat Switch
Clutch Diameter
97 mm
Number of Grooves
5
Port Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO10596AC
Zoro #
G5398630
UPC #
711307752041
Country of Origin
Unknown

Dimensions

Clutch Diameter
97 mm

Details

Mounting Style
Tangent
Switch Type
Heat Switch
Item
A/C Compressor Assembly
Number of Grooves
5
Port Type
O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.