Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor New New Compressor, Co21014C

  • Mfr # CO21014C

  • Zoro # G5383319


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
120 mm
Mounting Style
Direct
Suction Port Diameter (mm)
18 mm
Compressor Fitting
Pad
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO21014C
Zoro #
G5383319
UPC #
711307355655
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm
Suction Port Diameter (mm)
18 mm
Discharge Port Size
16 mm

Details

Mounting Style
Direct
Compressor Fitting
Pad
Item
A/C Compressor Assembly
Number of Grooves
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.