Zoro Homepage

COMPRESSORS

  • Mfr # CO11531C

  • Zoro # G802146880


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Wobble Plate
Pulley Diameter
110 mm
Features
Manual Control Valve
Voltage
12V
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11531C
Zoro #
G802146880
UPC #
-
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Discharge Port Size
16 mm
Suction Port Diameter (mm)
18 mm

Details

Compressor Type
Wobble Plate
Features
Manual Control Valve
Voltage
12V
Mounting Distance
36.6 mm
Item
A/C Compressor Assembly

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.