
Condenser, Cn3304Pfc
Mfr # CN3304PFC
Zoro # G5382777
original price: $113.99
9% off
new price: $102.99
/ea
Free Shipping & Returns
Key Features
Height
15.55 in
Width
26-1/2 in
Material
Aluminum
Thickness
0.63 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3304PFC
Zoro #
G5382777
UPC #
711307014385
Country of Origin
Unknown
Dimensions
Height
15.55 in
Width
26-1/2 in
Thickness
0.63 in
Details
Material
Aluminum
Color
Black
Item
A/C Condenser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.