
CONDENSER/RADIATOR FAN ASSEMBLIES
Mfr # FA50025C
Zoro # G102079598
original price: $460.99
9% off
new price: $414.99
/ea
Free Shipping & Returns
Key Features
Blade Color
Black
Motor Type
Brushed
Blade Material
Plastic
Number of Fans
1
Puller
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA50025C
Zoro #
G102079598
UPC #
-
Country of Origin
Unknown
Details
Item
Engine Cooling Fan Assembly
Blade Color
Black
Motor Type
Brushed
Blade Material
Plastic
Number of Fans
1
Puller
Yes
Shroud Color
Black
Shroud Material
Plastic
Number of Blades
7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.