
Cry Sebring 04-01 Condenser, Cn4995Pfc
Mfr # CN4995PFC
Zoro # G5379992
original price: $144.99
9% off
new price: $130.99
/ea
Free Shipping & Returns
Key Features
Height
15-3/4 in
Width
27 in
Thickness
0.79 in
Color
Natural
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN4995PFC
Zoro #
G5379992
UPC #
711307348183
Country of Origin
Unknown
Dimensions
Height
15-3/4 in
Width
27 in
Thickness
0.79 in
Details
Color
Natural
Material
Aluminum
Item
A/C Condenser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.