Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cry T&C 08 Evaporator, Ev939765Pfc

  • Mfr # EV939765PFC

  • Zoro # G5902052


product price: $63.55
/ea

Key Features

Length
60.33 mm
Height
138.11 mm
Width
234.95 mm
Inlet Diameter
11 mm
Outlet Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team