Zoro Homepage

Db 8.5 X 1.375 X.125 Drier Parts, Rd10122Bc

  • Mfr # RD10122BC

  • Zoro # G9681949


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Diameter
20 mm
Length
240 mm
Width
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD10122BC
Zoro #
G9681949
UPC #
711307270323
Country of Origin
Unknown

Dimensions

Diameter
20 mm
Length
240 mm
Width
42 mm

Details

Item
A/C Receiver Drier Desiccant Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.