Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodg Caravan 00-96 Condenser, Cn4709Pfc

  • Mfr # CN4709PFC

  • Zoro # G5381386


original price: $140.99
8% off
new price: $128.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
14 mm
Outlet Diameter
14 mm
Height
381 mm
Width
737 mm
Thickness
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4709PFC
Zoro #
G5381386
UPC #
711307322862
Country of Origin
Unknown

Dimensions

Inlet Diameter
14 mm
Outlet Diameter
14 mm
Height
381 mm
Width
737 mm
Thickness
26 mm
Core Width
711.2 mm

Details

Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.