Zoro Homepage

Dodg Nitro 2&4Wd 08-7 Expansion Valve, Ex10215C

  • Mfr # EX10215C

  • Zoro # G8583271


original price: $15.15
9% off
new price: $13.65
/ea

Key Features

Capacity
1 ton
Liquid Inlet Size
10.3 mm
Suction Inlet Size
16.3 mm
Liquid Outlet Size
13.5 mm
Suction Outlet Size
19.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10215C
Zoro #
G8583271
UPC #
711307339440
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
10.3 mm
Suction Inlet Size
16.3 mm
Liquid Outlet Size
13.5 mm
Suction Outlet Size
19.4 mm

Details

Capacity
1 ton
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.