Zoro Homepage

Dodg Ntro 2&4Wd 08-07 Evaporator, Ev939710Pfc

  • Mfr # EV939710PFC

  • Zoro # G5895728


original price: $76.99
10% off
new price: $69.29
/ea

Key Features

Length
48 mm
Height
236 mm
Width
205 mm
Inlet Diameter
12 mm
Outlet Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939710PFC
Zoro #
G5895728
UPC #
711307338993
Country of Origin
Unknown

Dimensions

Length
48 mm
Height
236 mm
Width
205 mm
Inlet Diameter
12 mm
Outlet Diameter
14 mm

Details

Item
A/C Evaporator Core
Tank Type
Double

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.