Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodg Ram 02-98 Condenser, Cn4983Pfc

  • Mfr # CN4983PFC

  • Zoro # G5379749


original price: $81.35
9% off
new price: $73.25
/ea

Key Features

Inlet Diameter
15 mm
Outlet Diameter
14 mm
Height
445 mm
Width
660.4 mm
Thickness
21.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4983PFC
Zoro #
G5379749
UPC #
711307323630
Country of Origin
Unknown

Dimensions

Inlet Diameter
15 mm
Outlet Diameter
14 mm
Height
445 mm
Width
660.4 mm
Thickness
21.5 mm

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.