Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Dakota 07-05

  • Mfr # EV939661PFC

  • Zoro # G300564346


product price: $68.45
/ea

Key Features

Inlet Diameter
17 mm
Length
63.5 mm
Width
228 mm
Height
254 mm
Outlet Diameter
13.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939661PFC
Zoro #
G300564346
UPC #
711307321261
Country of Origin
Unknown

Dimensions

Inlet Diameter
17 mm
Length
63.5 mm
Width
228 mm
Height
254 mm
Outlet Diameter
13.6 mm

Details

Item
A/C Evaporator Core

Description

Dodge Dakota 07-05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.