Dodge/Jeep:New Ford Hs18 W/Clutch New Compressor, Co10900C

  • Mfr # CO10900C

  • Zoro # G5380780


original price: $198.99
5% off
new price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
Clutch Diameter
130 mm
Suction Port Diameter (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team