Zoro Homepage

Dodge:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co4825C

  • Mfr # CO4825C

  • Zoro # G5382302


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Compressor Type
Wobble Plate
Pulley Diameter
134 mm
Mounting Style
Tangent
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4825C
Zoro #
G5382302
UPC #
711307318964
Country of Origin
Unknown

Dimensions

Pulley Diameter
134 mm
Discharge Port Size
16 mm
Suction Port Diameter (mm)
16 mm

Details

Voltage
12V
Compressor Type
Wobble Plate
Mounting Style
Tangent
Item
A/C Compressor Assembly
Number of Grooves
6
Gauge Line
36 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.