Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dom Accum/Dodge 98-94 Pickup Accumulator, Rd4285C

  • Mfr # RD4285C

  • Zoro # G4122689


product price: $24.34
/ea

Key Features

Length
204 mm
Outlet Size
17 mm
Diameter
89 mm
Inlet Size
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD4285C
Zoro #
G4122689
UPC #
711307203697
Country of Origin
Unknown

Dimensions

Length
204 mm
Outlet Size
17 mm
Diameter
89 mm
Inlet Size
17 mm

Details

Item
A/C Accumulator

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.