Zoro Homepage

Dom Drier-Pad Mt Chry. 9, Rd4327C

  • Mfr # RD4327C

  • Zoro # G9683452


original price: $18.65
9% off
new price: $16.79
/ea

Key Features

Includes
Drier Mounting Bracket
Mounting Style
Vertical
Length
175 mm
Drier Shape
Round
Drier Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD4327C
Zoro #
G9683452
UPC #
711307204205
Country of Origin
Unknown

Dimensions

Length
175 mm

Details

Includes
Drier Mounting Bracket
Mounting Style
Vertical
Item
A/C Receiver Drier Mount Pad
Drier Shape
Round
Drier Material
Aluminum
Mounting Bracket Material
Aluminum
Mounting Bracket Color
Natural
Drier Color
Natural

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.