Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dom Drier, Rd1233C

  • Mfr # RD1233C

  • Zoro # G9680777


original price: $21.29
10% off
new price: $19.15
/ea

Key Features

Inlet Diameter
10 mm
Features
Sight Glass
Length
159 mm
Outer Diameter
63 mm
Stud Thread Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD1233C
Zoro #
G9680777
UPC #
711307198375
Country of Origin
Unknown

Dimensions

Inlet Diameter
10 mm
Length
159 mm
Outer Diameter
63 mm
Stud Thread Size
3/8 in

Details

Features
Sight Glass
Item
A/C Receiver Drier

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.