Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drier Hd Univ 3.2X8.5 7/16F, Rd9273C

  • Mfr # RD9273C

  • Zoro # G9683367


product price: $14.89
/ea

Key Features

Material
Steel
Mounting Style
Vertical
Length
220 mm
Color
Black
Drier Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD9273C
Zoro #
G9683367
UPC #
711307210169
Country of Origin
Unknown

Dimensions

Length
220 mm

Details

Material
Steel
Mounting Style
Vertical
Color
Black
Item
A/C Receiver Drier
Drier Shape
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.