Zoro Homepage

Drier, Rd1682C

  • Mfr # RD1682C

  • Zoro # G9683647


original price: $19.29
8% off
new price: $17.69
/ea

Key Features

Material
Aluminum
Mounting Style
Vertical
Color
Natural
Length
205 mm
Drier Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1682C
Zoro #
G9683647
UPC #
711307200184
Country of Origin
Unknown

Dimensions

Length
205 mm

Details

Material
Aluminum
Mounting Style
Vertical
Color
Natural
Item
A/C Accumulator
Drier Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.