
Drier, Rd4439C
Mfr # RD4439C
Zoro # G9684399
original price: $23.89
5% off
new price: $22.59
/eaKey Features
Material
Aluminum
Mounting Style
Vertical
Length
268 mm
Color
Natural
Drier Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD4439C
Zoro #
G9684399
UPC #
711307204373
Country of Origin
Unknown
Dimensions
Length
268 mm
Details
Material
Aluminum
Mounting Style
Vertical
Color
Natural
Item
A/C Accumulator
Drier Shape
Round
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.