
Engine Cooling Fan Assembly, Fa50298C
Mfr # FA50298C
Zoro # G9632912
original price: $114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns
Key Features
Puller
Yes
Number of Blades
5
Shroud Color
White
Shroud Material
Plastic
Blade Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA50298C
Zoro #
G9632912
UPC #
711307426720
Country of Origin
Unknown
Details
Item
Dual Radiator and Condenser Fan Assembly
Puller
Yes
Number of Blades
5
Shroud Color
White
Shroud Material
Plastic
Blade Color
White
Blade Material
Plastic
Number of Fans
1
Motor Type
Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.