Zoro Homepage

EVAPORATOR CORES/ASSEMBLIES

  • Mfr # EV939931PFXC

  • Zoro # G102147983


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Height
243 mm
Outlet Diameter
11.5 mm
Width
238 mm
Inlet Diameter
11.5 mm
Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939931PFXC
Zoro #
G102147983
UPC #
-
Country of Origin
Unknown

Dimensions

Height
243 mm
Outlet Diameter
11.5 mm
Width
238 mm
Inlet Diameter
11.5 mm
Length
60 mm

Details

Item
A/C Evaporator Core

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.