Zoro Homepage

Exp Valve-03-05 Hond Expansion Valve, Ex10081C

  • Mfr # EX10081C

  • Zoro # G8580690


product price: $15.25
/ea

Key Features

Capacity
1.5 ton
Liquid Inlet Size
10 mm
Suction Inlet Size
18 mm
Suction Outlet Size
18 mm
Liquid Outlet Size
15.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10081C
Zoro #
G8580690
UPC #
711307256068
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
10 mm
Suction Inlet Size
18 mm
Suction Outlet Size
18 mm
Liquid Outlet Size
15.5 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.