Zoro Homepage

Exp Valve-95-99 Niss Expansion Valve, Ex10078C

  • Mfr # EX10078C

  • Zoro # G8581460


original price: $22.79
10% off
new price: $20.49
/ea

Key Features

Outlet Diameter
M20
Inlet Diameter
M16
Capacity
1.5 ton
Equalizer Port size
M12-1.25
Equalizer Length
292 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10078C
Zoro #
G8581460
UPC #
711307257461
Country of Origin
Unknown

Dimensions

Outlet Diameter
M20
Inlet Diameter
M16
Equalizer Port size
M12-1.25
Equalizer Length
292 mm
Capillary Length
273 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.