Zoro Homepage

Exp Valve 99-04 Suzu Expansion Valve, Ex10130C

  • Mfr # EX10130C

  • Zoro # G8575702


original price: $13.55
10% off
new price: $12.15
/ea

Key Features

Capacity
1 ton
Liquid Inlet Size
10 mm
Suction Outlet Size
18 mm
Liquid Outlet Size
15.5 mm
Suction Inlet Size
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10130C
Zoro #
G8575702
UPC #
711307263493
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
10 mm
Suction Outlet Size
18 mm
Liquid Outlet Size
15.5 mm
Suction Inlet Size
17.5 mm

Details

Capacity
1 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.