Zoro Homepage

Expansion Valve, Ex10033C

  • Mfr # EX10033C

  • Zoro # G8579729


original price: $21.79
10% off
new price: $19.59
/ea

Key Features

Inlet Diameter
M16
Outlet Diameter
M20
Capacity
1 ton
Equalizer Length
241 mm
Equalizer Port size
M12-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10033C
Zoro #
G8579729
UPC #
711307125845
Country of Origin
Unknown

Dimensions

Inlet Diameter
M16
Outlet Diameter
M20
Equalizer Length
241 mm
Equalizer Port size
M12-1.25
Capillary Length
279 mm

Details

Capacity
1 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.