Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, Ex10048C

  • Mfr # EX10048C

  • Zoro # G8581619


original price: $35.85
5% off
new price: $33.95
/ea

Key Features

Inlet Diameter
16 mm
Outlet Diameter
20 mm
Capacity
1.5 ton
Equalizer Length
356 mm
Cap Length
279 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10048C
Zoro #
G8581619
UPC #
711307126095
Country of Origin
Unknown

Dimensions

Inlet Diameter
16 mm
Outlet Diameter
20 mm
Equalizer Length
356 mm
Cap Length
279 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.