Zoro Homepage

Expansion Valve, Ex10095C

  • Mfr # EX10095C

  • Zoro # G8584017


original price: $13.99
10% off
new price: $12.59
/ea

Key Features

Capacity
1 ton
Liquid Inlet Size
10 mm
Liquid Outlet Size
15.2 mm
Suction Inlet Size
18.2 mm
Suction Outlet Size
18.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10095C
Zoro #
G8584017
UPC #
711307257560
Country of Origin
Unknown

Dimensions

Liquid Inlet Size
10 mm
Liquid Outlet Size
15.2 mm
Suction Inlet Size
18.2 mm
Suction Outlet Size
18.2 mm

Details

Capacity
1 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.