Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, Ex10109C

  • Mfr # EX10109C

  • Zoro # G8584312


original price: $15.99
9% off
new price: $14.45
/ea

Key Features

Capacity
1.5 ton
Suction Outlet Size
15.4 mm
Liquid Outlet Size
13.5 mm
Liquid Inlet Size
10.4 mm
Suction Inlet Size
16.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10109C
Zoro #
G8584312
UPC #
711307257737
Country of Origin
Unknown

Dimensions

Suction Outlet Size
15.4 mm
Liquid Outlet Size
13.5 mm
Liquid Inlet Size
10.4 mm
Suction Inlet Size
16.3 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.