Zoro Homepage

Expansion Valve, Ex10111C

  • Mfr # EX10111C

  • Zoro # G8584209


original price: $17.25
9% off
new price: $15.55
/ea

Key Features

Capacity
1.5 ton
Liquid Outlet Size
13.1 mm
Suction Outlet Size
17.6 mm
Suction Inlet Size
17.6 mm
Liquid Inlet Size
13.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX10111C
Zoro #
G8584209
UPC #
711307259533
Country of Origin
Unknown

Dimensions

Liquid Outlet Size
13.1 mm
Suction Outlet Size
17.6 mm
Suction Inlet Size
17.6 mm
Liquid Inlet Size
13.1 mm

Details

Capacity
1.5 ton
Item
A/C Expansion Valve

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.